Fan TX 12WL Wall Shutter 300mm Soft Grey

Fan TX 12WL Wall Shutter 300mm Soft Grey

Order Code: ZT5102530S

£1,599.99 Inc VAT (20%)


Description

Vent-Axia FAN TX12WL WALL SHUTTER 300MM SOFT GREY Commercial TX Fan W164510B

Specifications for Fan TX 12WL Wall Shutter 300mm Soft Grey
  • Height
    467mm
  • Colour
    White
  • Air Volume
    1745
    1745
  • Width
    470mm
  • Recess Diameter
    300mm
  • IP Rating
    IP44
  • Power Consumption
    105W
  • Connection Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome