Fan TX 6WL Wall Shutter 150mm Soft Grey

Fan TX 6WL Wall Shutter 150mm Soft Grey

Order Code: ZT5102606S

£699.99 Inc VAT (20%)


Description

Vent-Axia FAN TX6WL WALL SHUTTER 150MM SOFT GREY Commercial TX Fan W161510B

Specifications for Fan TX 6WL Wall Shutter 150mm Soft Grey
  • Height
    303mm
  • Colour
    White
  • Recess Diameter
    150mm
  • Air Volume
    395
    395
  • Connection Voltage
    240V
  • Power Consumption
    40W
  • Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome