Fan TX 9WL Wall Shutter 230mm Soft Grey

Fan TX 9WL Wall Shutter 230mm Soft Grey

Order Code: ZT5102575S

£1,199.99 Inc VAT (20%)


Description

Vent-Axia FAN TX9WL WALL SHUTTER 230MM SOFT GREY Commercial TX Fan W163510B

Specifications for Fan TX 9WL Wall Shutter 230mm Soft Grey
  • Height
    388mm
  • Colour
    White
  • Recess Diameter
    230mm
  • Power Consumption
    85W
  • Width
    391mm
  • Connection Voltage
    240V
  • Air Volume
    870
    870
  • IP Rating
    IPX4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome