Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan VA140/150KHP Variable Speed 140mm 230V White Humid Control
By Vent-Axia
Order Code:
ZT5106045S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-va140-150khp-variable-speed-140mm-230v-white-humid-control/p/ZT5106045S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN VA140/150KHP VARIABLE SPEED 140MM 230V WHI HUMID CNTRL Domestic VA140 Fan 140320C
Specifications
Specifications for Fan VA140/150KHP Variable Speed 140mm 230V White Humid Control
Height
216mm
Colour
White
Width
224mm
Air Volume
245
245
IP Rating
IP44
Recess Diameter
140mm
Operation
Pull cord
Power Consumption
18.8W