Fan VA140/150KT Single Speed Timer 140mm 230V White

Fan VA140/150KT Single Speed Timer 140mm 230V White

Order Code: ZT5106174S

£259.99 Inc VAT (20%)


Description

Vent-Axia FAN VA140/150KT SINGLE SPEED TIMER 140MM 230V WHITE Domestic VA140 Fan 140220C

Specifications for Fan VA140/150KT Single Speed Timer 140mm 230V White
  • Height
    216mm
  • Colour
    White
  • Air Volume
    245
    245
  • Width
    224mm
  • Power Consumption
    18.8W
  • Recess Diameter
    140mm
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome