Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Wall/ceiling 150mm 6IN
By Manrose
Order Code:
ZT5102892S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-wall-ceiling-150mm-6in/p/ZT5102892S
Add to quotation
View all Domestic & Office Fans
Description
Manrose FAN WALL/CEILING 150MM 6IN 12V Bathroom Fans XF150BSLV
Specifications
Specifications for Fan Wall/ceiling 150mm 6IN
Height
203mm
Colour
White
Power Consumption
25W
Operation
Pull cord
IP Rating
IP44
Air Volume
230
230
Width
203mm
Recess Diameter
150mm
Connection Voltage
12V