Fan, Wall Model, Cage Ø690mm

Order Code: ZT2695403S

£499.99 Inc VAT (20%)


Description

Fan, wall model, cage 690 mm. Supplied = assembled. Safety cage diameter = 690 mm. Number of speed settings = 3 pcs. Max. speed = 1190 rpm. Max. air volume = 9530 m/h. Power = 0, 123 kW. Mains voltage = 220 - 240 V/50 Hz. Oscillation = 90 °. Height = 820 mm. Sound pressure LPA (-3 m) = 58.2 dB (A) Sound power LWA = 76.7 dB (A) Housing colour = chrome, silver grey. Property = swivelling. Particularly powerful, for use in the warehouse, production, etc. High output. Large safety cage. Certified for commercial use. Chrome plated safety cage. High output motor with thermal overload protection in accordance with EN 60335-2-80 for a long, problem free service life. Mains voltage 220 - 240 V/50 Hz. 2.5 m power cable. Practical wall mounted version for production areas, warehouse and factory. Switchable 90° oscillation. Three speed settings. Sound pressure (-3 m) : 54.5 dB (A)

See full description
Specifications for Fan, Wall Model, Cage Ø690mm
  • Power
    0, 123 kW
  • Supplied
    Assembled
  • Mains Voltage
    220 - 240 V / ~50 Hz
  • Housing Colour
    Chrome, Silver Grey
  • Degree of Oscillation
    90°
  • Number of Speeds
    1190rpm
  • Safety Cage Diameter
    690mm
  • Number of Speed Settings
    3
  • Air Volume
    9530m³/h
  • Sound Power (LWA)
    76.7dBA
  • Height
    820mm
  • Property
    Swivelling
  • Sound Pressure (LPA)
    58.2dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome