HELICO PADDEL Ceiling Fan, With Remote Control, Beech/Brushed Chrome

Order Code: ZT2736350S

£829.99 Inc VAT (20%)


Description

HELICO PADDEL ceiling fan, with remote control, beech/brushed chrome. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 3 pcs. Max. speed = 197 rpm. Power = 19 - 59 watt. Mains voltage = 220 - 240 V/50 Hz. Width = 300 mm. Depth = 312 mm. Housing colour = brushed chrome. Blade colour = beech finish. Fittings = remote control, lighting. Ceiling-blade spacing = 340 mm. Number of blades = 3 pcs. Number of blades included with delivery = 3 pcs. GELICO PADDEL, ceiling fan, 3 solid wood blades in the shape of paddles, 1320 mm, max. 59 W, integrated lamp max. 75 W (bulb 97 mm, L = 91 mm incl.) , forward/reverse rotation, balanced motor, 220 - 240 V 50 Hz, quiet operation, high quality ball bearings, ceiling - blade distance 340 mm, not suitable for sloping ceilings. Can be optionally adjusted from the wall. With remote control. Supplied flat pack - easy self-assembly.

See full description
Specifications for HELICO PADDEL Ceiling Fan, With Remote Control, Beech/Brushed Chrome
  • Number of Blades
    3
  • Power
    19 - 59 Watt
  • Product Type
    Ceiling Fans
  • Supplied
    Flat Pack
  • Mains Voltage
    220 - 240 V / ~50 Hz
  • Blade Diameter
    1320mm
  • Blade Colour
    Beech Finish
  • Housing Colour
    Brushed Chrome
  • Width
    300mm
  • Depth
    312mm
  • Ceiling Blade Spacing
    340mm
  • Number of Speed Settings
    3
  • Number of Speeds
    197rpm
  • Fittings
    Remote Control, Lighting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome