High Velocity Oscillating Pedestal Fan - 20"

High Velocity Oscillating Pedestal Fan - 20"

Order Code: ZT3079587SCopy

£259.99 Inc VAT (20%)


Description

Adjustable Height mm: 1080-1410.
Air Output cfm: 3900.
Air Output m3/min.: 110.
Blade Diameter mm: 550.
Colour: Black.
Fan Diameter mm: 550.
Height mm: 1410.
Height mm: 576.
Max. Air Flow m3/min.: 110.
Motor Power Watt: 115.
Motor Watt: 115.
No. of Blades: 5.
Power Watt: 115.
Product Type: Drum.
Speed RPM: 1350.
Speed: 3.
Voltage V: 230.Tilting blade cradle with oscillation function. Large base diameter for improved stability. 3 speed. Blade dia. - 550mm (20") Power - 115w/230v. Height adjustable - 1080 - 1410mm.

See full description
Specifications for High Velocity Oscillating Pedestal Fan - 20"
  • Colour
    Black
  • Power
    115W
  • Blade Diameter
    550mm
  • Motor Watt
    115
  • Height
    576mm
  • Adjustable Height
    1080-1410mm
  • Number of Speeds
    3
    1350rpm
  • Max. Air Flow
    110
  • Air Output
    110
    3900ft³/min
  • Number of Blades
    5
  • Motor Power
    115W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome