MERCURY Ceiling Fan - Rotor Blade Ø1320mm

Order Code: ZT2735466S

£629.99 Inc VAT (20%)


Description

MERCURY ceiling fan, rotor blade 1320 mm, with remote control, painted silver/walnut/brushed chrome. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 3 pcs. Max. speed = 175 rpm. Power = 20 - 69 watt. Mains voltage = 230 V/50 Hz. Width = 500 mm. Depth = 330 mm. Housing colour = brushed chrome. Blade colour = painted silver, walnut finish. Fittings = lighting, remote control. Ceiling-blade spacing = 205 - 255 mm. Number of blades = 5 pcs. Number of blades included with delivery = 5 pcs. MERCURY, ceiling fan, 1320 mm, brushed chrome housing, 5 fan blades painted silver/walnut, with light, frosted opal glass lamp, max. 2 x 40 W, E27, suitable for energy saving bulbs, slide switch for changing airflow direction, motor max. 69 W, 230 V 50 Hz, with a short down rod, ceiling - blade distance 205 - 255 mm. With remote control, 3 speed settings, also suitable for sloped ceilings up to 22°. Supplied flat pack - easy self-assembly.

See full description
Specifications for MERCURY Ceiling Fan - Rotor Blade Ø1320mm
  • Power
    20 - 69 Watt
  • Number of Blades
    5
  • Product Type
    Ceiling Fans
  • Supplied
    Flat Pack
  • Mains Voltage
    230 V / ~50 Hz
  • Depth
    330mm
  • Number of Speeds
    175rpm
  • Width
    500mm
  • Blade Colour
    Painted Silver, Walnut Finish
  • Fittings
    Lighting, Remote Control
  • Housing Colour
    Brushed Chrome
  • Blade Diameter
    1320mm
  • Number of Speed Settings
    3
  • Ceiling Blade Spacing
    205 - 255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome