Oscillating Desk Tower Fan 2-Speed 12" 230V

Oscillating Desk Tower Fan 2-Speed 12" 230V

Order Code: ZT2622291SCopy

£34.99 Inc VAT (20%)


Description

• Slimline fan design ideal for desktop use.
• Matte finish with 2-speed and oscillating functions.
• Smooth running highly durable copper motor powers fan blades and oscillating motor to aid powerful and even air distribution.
• Fitted with 3-pin plug.
• Model No. STF12C

See full description
Specifications for Oscillating Desk Tower Fan 2-Speed 12" 230V
  • MFR Part No.
    STF12C
  • Power
    18W
  • Weight
    1kg
  • Height
    320mm
  • Number of Speeds
    2
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome