Oscillating USB Desk Fan 3-Speed 6"
0
1

Oscillating USB Desk Fan 3-Speed 6"

Order Code: ZT1230199PCopy

£24.99 Inc VAT (20%)


Description

Manufactured from composite materials with a steel fan guard. Oscillation control switch and pivot head allow the user to control how the airflow is distributed. Brushless fan motor keeps the fan quiet, making it ideal for office environments. 3-Speed settings. Supplied with a USB cable for powering via a laptop or mobile powerbank, alternatively can be powered by 3 x AA batteries (not included) making it perfect as a portable fan.

See full description
Specifications for Oscillating USB Desk Fan 3-Speed 6"
  • MFR Part No.
    SFF6USB
  • Power
    2.5W
  • Weight
    0.42kg
  • Height
    205mm
  • Blade Diameter
    150mm(6in)
  • Number of Speeds
    3
  • Supply Voltage
    5V/USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome