Pedestal Fan, Height Adjustable, 3 Speed Settings

Order Code: ZT2705579S

£329.99 Inc VAT (20%)


Description

Pedestal fan, height adjustable, 3 speed settings, 1+ items. Supplied = flat pack. Product type = pedestal fans. Rotor blade diameter = 400 mm. Safety cage diameter = 450 mm. Number of speed settings = 3 pcs. Max. speed = 1305 rpm. Max. air volume = 5685 m/h. Power = 110 watt. Mains voltage = 220 - 240 V/50 Hz. Height adjustment range = 1160 - 1460 mm. Foot plate diameter = 480 mm. Sound pressure LPA (-3 m) = 40.7 dB (A) Sound power LWA = 62.9 dB (A) Housing colour = chrome. Property = height adjustable. Protection type = IPX0. With a strong air flow and a powerful, 3-speed fan for perfect cooling for commercial use or large rooms. Vertical inclination can be adjusted over a range of approx. 160° to adjust the air flow and be locked in place, guard screen can be removed for cleaning. High output motor with high-quality ball bearings and thermal overload protection in accordance with EN 60335-2-80 to provide a long, uninterrupted service live of the device. Sturdy, non-tipping tubular steel base, height adjustable. Carrying handle and cable winder on the rear of the guard screen. Protective cage made of chrome plated steel, aluminium impeller. Connection cable 2.5 m, rubber sheathed cable H05RN-F G 3 x 1.0 mm² with safety plug, suitable for commercial use. Supplied flat pack - easy self-assembly.

See full description
Specifications for Pedestal Fan, Height Adjustable, 3 Speed Settings
  • Product Type
    Pedestal Fans
  • Power
    110 Watt
  • Adjustable Height Range
    1160 - 1460mm
  • Supplied
    Flat Pack
  • Mains Voltage
    220 - 240 V / ~50 Hz
  • Foot Plate Diameter
    480mm
  • Property
    Height Adjustable
  • Protection Type
    IPX0
  • Air Volume
    5685m³/h
  • Number of Speed Settings
    3
  • Sound Power (LWA)
    62.9dBA
  • Housing Colour
    Chrome
  • Safety Cage Diameter
    450mm
  • Blade Diameter
    400mm
  • Sound Pressure (LPA)
    40.7dBA
  • Number of Speeds
    1305rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome