Pedestal Fan, Height Adjustable, Rotor Blade Ø400mm

Order Code: ZT2694325S

£229.99 Inc VAT (20%)


Description

Pedestal fan, height adjustable, rotor blade 400 mm, 1+ items. Supplied = flat pack. Product type = pedestal fans. Rotor blade diameter = 400 mm. Safety cage diameter = 452 mm. Number of speed settings = 3 pcs. Max. speed = 1150 rpm. Max. air volume = 2500 m/h. Power = 50 watt. Mains voltage = 220 - 240 V/50 Hz. Height adjustment range = 970 - 1300 mm. Oscillation = 85 °. Height = 1300 mm. Width = 452 mm. Depth = 400 mm. Foot plate diameter = 400 mm. Sound pressure LPA (-3 m) = 41.9 dB (A) Sound power LWA = 61.6 dB (A) Housing colour = brushed chrome. Property = height adjustable, swivelling. In a heavy-duty metal version with satin finish, 3 speed settings, adjustable using a rotary switch, 85° oscillation, can be disengaged. Vertical inclination of the safety cage is adjustable, guard screen can be removed for cleaning purposes. Powerful aluminium impeller and maintenance free motor with overheating protection for high air output and continuous operation. Stand infinitely height adjustable from 970 to 1300 mm. Heavy base for stability and safety. Also suitable for commercial use - certified as compliant with the Machinery Directive 2006/42/EC Part 1 for use in commercial operations. Supplied flat pack - easy self-assembly.

See full description
Specifications for Pedestal Fan, Height Adjustable, Rotor Blade Ø400mm
  • Product Type
    Pedestal Fans
  • Power
    50 Watt
  • Adjustable Height Range
    970 - 1300mm
  • Supplied
    Flat Pack
  • Mains Voltage
    220 - 240 V / ~50 Hz
  • Foot Plate Diameter
    400mm
  • Property
    Height Adjustable, Swivelling
  • Height
    1300mm
  • Number of Speeds
    1150rpm
  • Blade Diameter
    400mm
  • Number of Speed Settings
    3
  • Sound Power (LWA)
    61.6dBA
  • Air Volume
    2500m³/h
  • Safety Cage Diameter
    452mm
  • Housing Colour
    Brushed Chrome
  • Sound Pressure (LPA)
    41.9dBA
  • Width
    452mm
  • Depth
    400mm
  • Degree of Oscillation
    85°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome