Pedestal Fan With Infrared Remote Control, HxWxD 865 X 235 X 280mm

Order Code: ZT2718424S

£169.99 Inc VAT (20%)


Description

Pedestal fan with infrared remote control, HxWxD 865 x 235 x 280 mm, 1+ items. Supplied = flat pack. Number of speed settings = 3 pcs. Max. speed = 1250 rpm. Power = 40 watt. Mains voltage = 220 - 240 V/50 Hz. Oscillation = 65 °. Height = 875 mm. Width = 240 mm. Depth = 284 mm. Sound pressure LPA (-3 m) = 33.4 dB (A) Sound power LWA = 56.1 dB (A) Housing colour = charcoal. Fittings = remote control. Property = swivelling. With thermal overload protection in accordance with EN 60335-2-80 provides a long, uninterrupted service lift of the device. 65° oscillation distributes the air flow uniformly throughout the room. Powerful air flow with a reach of up to 8 m. All functions can be activated or deactivated on the device control panel or on the IR remote control: on/off, 3 settings, oscillation, ''natural'' function, timer up to 7.5 hours. Compact design, easy to store when not in use, ready to use quickly when required. Carry handle integrated on the rear of the housing for easy device handling. Base ensures a stable, tip resistant footing. Ideal for use in offices, living spaces, bars, restaurants. The refined concept of circulating air under the desktop prevents paper from being blown around. Particularly quiet motors due to newly developed tangential blade wheel. Powerful airflow with a range of up to 8 m. Three speed settings, 65° switchable oscillation. Natural air flow mode to simulate a natural breeze. Highest level of operational safety due to maintenance free motors with overheating protection for continuous operation. LED indicators. Stable base, 235 x 280 mm. All functions can also be operated directly on the unit itself. Supplied flat pack - easy self-assembly.

See full description
Specifications for Pedestal Fan With Infrared Remote Control, HxWxD 865 X 235 X 280mm
  • Power
    40 Watt
  • Supplied
    Flat Pack
  • Mains Voltage
    220 - 240 V / ~50 Hz
  • Height
    875mm
  • Property
    Swivelling
  • Sound Power (LWA)
    56.1dBA
  • Number of Speed Settings
    3
  • Degree of Oscillation
    65°
  • Sound Pressure (LPA)
    33.4dBA
  • Width
    240mm
  • Depth
    284mm
  • Number of Speeds
    1250rpm
  • Fittings
    Remote Control
  • Housing Colour
    Charcoal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome