SFF04 Desk Fan Mini 4" 230V
0
1
2
3
4

SFF04 Desk Fan Mini 4" 230V

Order Code: ZT1230192PCopy

£17.99 Inc VAT (20%)


Description

Manufactured from durable composite material, ergonomically designed to pivot on a 180° axis, maximising the volume and direction of airflow. Single speed setting to keep a constant airflow around the room. Fitted with 3-pin plug.

Specifications for SFF04 Desk Fan Mini 4" 230V
  • MFR Part No.
    SFF04
  • Power
    14W
  • Weight
    0.52kg
  • Height
    150mm
  • Blade Diameter
    100mm(4in)
  • Number of Speeds
    1
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome