Tabletop/covered Fan IP44, HxWxD 495 X 485 X 485mm, White

Order Code: ZT2732023S

£239.99 Inc VAT (20%)


Description

Tabletop/covered fan IP44, HxWxD 495 x 485 x 485 mm, white. Supplied = flat pack. Product type = industrial fans. Rotor blade diameter = 300 mm. Safety cage diameter = 350 mm. Number of speed settings = 3 pcs. Max. speed = 1360 rpm. Max. air volume = 2250 m/h. Power = 43 watt. Mains voltage = 220 - 240 V/50 Hz. Height = 445 mm. Width = 400 mm. Depth = 485 mm. Foot plate diameter = 485 mm. Sound pressure LPA (-3 m) = 40.8 dB (A) Sound power LWA = 58.4 dB (A) Housing colour = white. Blade colour = aluminium silver. Number of blades = 3 pcs. For commercial use - certified as compliant with the Machinery Directive 2006/42/EC Part 1. IP44 dust and splash water protected motor. Ideal for the workshop, warehouse and shipping. Easy mounting also possible on beams and overhangs. Industrial model for harsh, dirty and moist environments. Cage 400 mm, blade 308 mm, motor max. 43 W, 220 - 240 V/50 Hz, 3 levels using encapsulated push switch, vertical inclination of 130° can be set, protective grating, housing, frame and base with double corrosion protection paint, painted white, aluminium impeller, carrying handle at the rear of the protective grating, 2.5 m connection cable H05RN-F 3 G 1.0 mm² with safety socket. Ideal for cooling persons in industry and trade.

See full description
Specifications for Tabletop/covered Fan IP44, HxWxD 495 X 485 X 485mm, White
  • Number of Blades
    3
  • Power
    43 Watt
  • Product Type
    Industrial Fans
  • Supplied
    Flat Pack
  • Mains Voltage
    220 - 240 V / ~50 Hz
  • Sound Power (LWA)
    58.4dBA
  • Safety Cage Diameter
    350mm
  • Number of Speeds
    1360rpm
  • Number of Speed Settings
    3
  • Air Volume
    2250m³/h
  • Width
    400mm
  • Depth
    485mm
  • Housing Colour
    White
  • Height
    445mm
  • Blade Colour
    Aluminium Silver
  • Foot Plate Diameter
    485mm
  • Blade Diameter
    300mm
  • Sound Pressure (LPA)
    40.8dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome