Tower Fan Oscillating 3 Speeds 3 Winds 40W w/RC Timer Quiet - Silver 78.5H cm

Order Code: ZT3351899S

£39.99 Inc VAT (20%)


Description

Tower design: Slim and tall room fan, perfect for fitting into compact spaces which become stuffy. Ideal for bedrooms, offices, basements etc. Lightweight with handle on top for easy carrying.Three speed settings: Allows you to choose a level which suits you, can be controlled via the remote or with the buttons on the tower fan.Three wind settings: The bedroom fan can be changed between natural wind, normal wind or sleeping wind for a better cooling experience depending on how hot your room is.Oscillating design: Sways gently from side to side, cooling down a greater width of area for effectiveness. Head can also be moved up and down to cool down a specific area.Built-in timer: Can be set to stop 7.5 hours ahead, works in 0.5 hour intervals – great if you want to leave it on whilst you sleep and have it off in the morning. Safe and helps save electricity. Floor fan dimensions: 78.5H x Ф18cm. Body: Ф10cm. Base: Ф31.5cm. Remote included (1 x CR2025 battery required, not included)

See full description
Specifications for Tower Fan Oscillating 3 Speeds 3 Winds 40W w/RC Timer Quiet - Silver 78.5H cm
  • Product Type
    Tower Fan
  • Colour
    Silver
  • Power Rating
    40W
  • Remote Control
    Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome