TRISTAR II Ceiling Fan, Rotor Blade Ø920mm, Painted White

Order Code: ZT2735827S

£149.99 Inc VAT (20%)


Description

TRISTAR II ceiling fan, rotor blade 920 mm, painted white. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 920 mm. Number of speed settings = 1 pcs. Max. speed = 265 rpm. Power = 19 - 70 watt. Mains voltage = 230 V/50 Hz. Width = 245 mm. Depth = 215 mm. Sound pressure LPA (-3 m) = 32.5 dB (A) Sound power LWA = 54.6 dB (A) Housing colour = painted white. Blade colour = painted white. Ceiling-blade spacing = 320 mm. Number of blades = 3 pcs. Number of blades included with delivery = 3 pcs. TRISTAR II, ceiling fan, 920 mm, housing painted white, 3 fan blades painted white, without a pull switch, 1 setting, forward rotation (reverse rotation by reconnection) , motor max. 65 W, 230 V 50 Hz, ceiling - blade distance 320 mm, also suitable for sloped ceilings up to 38°. Supplied flat pack - easy self-assembly.

See full description
Specifications for TRISTAR II Ceiling Fan, Rotor Blade Ø920mm, Painted White
  • Power
    19 - 70 Watt
  • Product Type
    Ceiling Fans
  • Number of Blades
    3
  • Supplied
    Flat Pack
  • Mains Voltage
    230 V / ~50 Hz
  • Sound Power (LWA)
    54.6dBA
  • Ceiling Blade Spacing
    320mm
  • Sound Pressure (LPA)
    32.5dBA
  • Depth
    215mm
  • Number of Speed Settings
    1
  • Blade Diameter
    920mm
  • Number of Speeds
    265rpm
  • Width
    245mm
  • Housing Colour
    Painted White
  • Blade Colour
    Painted White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome