TROPICAL Ceiling Fan, Rotor Blade Ø1420mm, Painted Light Grey/Painted White

Order Code: ZT2736082S

£539.99 Inc VAT (20%)


Description

TROPICAL ceiling fan, rotor blade 1420 mm, painted light grey/painted white. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1420 mm. Number of speed settings = 1 pcs. Max. speed = 231 rpm. Power = 24 - 70 watt. Mains voltage = 230 V/50 Hz. Width = 252 mm. Depth = 230 mm. Housing colour = painted white. Blade colour = painted light grey. Ceiling-blade spacing = 495 mm. Number of blades = 3 pcs. Number of blades included with delivery = 3 pcs. TROPICAL Vortice 140 IPX5, ceiling fan, 1420 mm, painted white housing finish, 3 painted light grey fan blades, without a pull switch, 1 setting, forward/reverse operation attachable, motor max. 65 W, 230 V 50 Hz, distance of ceiling to blades: 495 mm, also suitable for sloped ceilings up to 38°. Supplied flat pack - easy self-assembly.

See full description
Specifications for TROPICAL Ceiling Fan, Rotor Blade Ø1420mm, Painted Light Grey/Painted White
  • Number of Blades
    3
  • Product Type
    Ceiling Fans
  • Power
    24 - 70 Watt
  • Supplied
    Flat Pack
  • Mains Voltage
    230 V / ~50 Hz
  • Blade Diameter
    1420mm
  • Blade Colour
    Painted Light Grey
  • Depth
    230mm
  • Ceiling Blade Spacing
    495mm
  • Number of Speed Settings
    1
  • Housing Colour
    Painted White
  • Width
    252mm
  • Number of Speeds
    231rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome