Wall Fan, For Ventilation, From 245 - 360 m³/h

Order Code: ZT2743277S

£1,799.99 Inc VAT (20%)


Description

Wall fan, for ventilation, from 245 - 360 m/h. Supplied = pre-assembled, final assembly by customer. Voltage = 220 V. Max. air volume = 360 m/h. Diameter = 180 mm. Product type = accessories for prefab offices. Provides constant ventilation. Quiet and energy efficient. 3-fold control circuit. Wall fan for EUROKRAFT prefab offices. A larger electrical distribution board is required for a combination of electrical devices.

See full description
Specifications for Wall Fan, For Ventilation, From 245 - 360 m³/h
  • Voltage
    220V
  • Diameter
    180mm
  • Product Type
    Accessories for Prefab Offices
  • Air Volume
    360m³/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome