White Extractor 60cm

Order Code: ZT4956770S

£69.99 Inc VAT (20%)


Description

Kitchenplus White Extractor 60cm 60cm extraction hood Extraction rate of 220m3/hr Push button control for easy operation 3 extraction speeds 120mm � air outlet 1 x 28w SES E14 halogen bulb Quiet 64dB operation Wall fixings included E Energy Rating 5

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for White Extractor 60cm
  • Width
    60cm
  • Number of Speeds
    3
  • Colour
    White
  • Product Type
    Extractor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome