B Click Medical Finger Dressing 3.5cm x 3.5cm - Pack of 10

Order Code: ZT1179693P

£4.19 Inc VAT (20%)


Description

Easy to apply, no pin required, Low adherent sterile dressing pad on elastic bandage, Provides excellent protection and cushioning for the wound, Held in place with an adhesive strip that is attached to one side of the dressing

Specifications for B Click Medical Finger Dressing 3.5cm x 3.5cm - Pack of 10
  • Width
    412mm
  • Length
    522mm
  • MFR Part No.
    CM0449
  • Weight
    0.0353kg
  • Height
    370mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome