Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.19 | 0% |
5 - 9 | £7.78 | 5% |
10 - 19 | £7.37 | 10% |
20 + | £6.96 | 15% |
Each box contains 5 pilfer proof wallets containing 35 blue, metal detectable plasters. The plasters are manufactured from a soft, blue flexible material that is also washproof. The plasters meet all food hygiene regulations, are designed to fit plaster dispensers and are finished with a low-allergy adhesive that is also suitable on sensitive skin.
Features and Benefits
• Box contains 5 wallets, each containing 35 plasters each to ensure you have an ample amount of plasters to hand
• Blue colour and metal detectable strip make the plasters suited for food applications
• Designed to fit plaster dispensers to act as stock replenishers
• Specifically designed low allergy adhesive to reduce the risk of a reaction
• Suitable for sensitive skin
Contents
• Each wallet contains:
• 21 x 7.2cm x 1.9cm
• 14 x 7.2cm x 2.5cm
Typical Applications
• Kitchens
• Catering
• Bakeries