FAD0159 Easiplaster - 6cm x 5m

FAD0159 Easiplaster - 6cm x 5m

Order Code: ZT4156345SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%


Description

Fast and easy alternative to standard plasters.
Fuss free application makes this product perfect for immediate response to minor injuries and accidents.
Adhesive-free and designed to stick to itself but not to skin, hair, or wounds, ensuring comfortable removal.
Easy-tear material means Easiplaster can be torn to the required size and ensures minimal wastage.

See full description
Specifications for FAD0159 Easiplaster - 6cm x 5m
  • Product Type
    Easiplaster
  • Width
    6cm
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome