Waterproof Medium Strip Plasters Pack of 100

Waterproof Medium Strip Plasters Pack of 100

Order Code: ZT1179754PCopy

£5.29 Inc VAT (20%)
£6.1914.5% off
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Using high stretch material with a low allergy Latex Free acrylic adhesive, our waterproof plasters adhere and protect in damp and wet environments.Strip plasters are the most used plasters offering protection to a wide range of smaller injuries.Supplied in a box of 100 plastersSize: 72 x 19mm

Specifications for Waterproof Medium Strip Plasters Pack of 100
  • Width
    356mm
  • MFR Part No.
    CM0534
  • Length
    540mm
  • Weight
    0.082kg
  • Height
    230mm
  • Colour
    Flesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome