416141 Moldex Ear Defender

Order Code: ZT3082815S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Colour: Blue.
Pack Quantity: 1.
Product Type: Ear defenders.
Signal to Noise Ratio (SNR) dB: 34snr.
Standard Noise Reduction (SNR) : 34.High quality, robust ear defender. High noise protection. Light and flexible with low contact pressure. Comfort cushions made from viscoelastic foam. Ribbed air cushions for cool comfort. Plain surface for easy cleaning. SNR: 34dB. Tested and certified to EN 352-1:2002.

See full description
Specifications for 416141 Moldex Ear Defender
  • Pack Quantity
    1
  • Colour
    Blue
  • Signal to Noise Ratio
    34dBA
  • Single Number Rating (SNR)
    34dBA
  • Standard Noise Reduction (SNR)
    34

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome