419221 Ear Defender

Order Code: ZT3083134S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Material: Plastic.
Pack Quantity: 1.
Product Type: Ear defenders.
Signal to Noise Ratio (SNR) dB: SNR 27.
Standard Noise Reduction (SNR) : 27.
Type: Ear defender.Lightweight robust design. Adjustable headband. Comforms to EN352-1:2002. SNR 27.6dB

See full description
Specifications for 419221 Ear Defender
  • Type
    Ear Defender
  • Pack Quantity
    1
  • Material
    Plastic
  • Single Number Rating (SNR)
    27dBA
  • Signal to Noise Ratio
    27dBA
  • Standard Noise Reduction (SNR)
    27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome