A3570 Ear Defenders

Order Code: ZT3521948S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

LIGHTWEIGHT AND COMFORTABLE: These ear defenders have a lightweight design with foam padded cups and are fully adjustable for a comfortable fit. COMPLIANT: They are certified under PPE 2016/425 Directive to EN352-1:2002. NOISE REDUCTION: They reduce noise level by 25 dB (SNR=25 dB) and can be used in a wide range of applications.

Specifications for A3570 Ear Defenders
  • Product Type
    Ear Defenders
  • Standards Met
    EN352-1, 2002
  • Material
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome