M6 Ear Muffs, SNR = 35 dB, Black/Green

Order Code: ZT2694969S

£79.99 Inc VAT (20%)


Description

M6 ear muffs, SNR = 35 dB, black/green. Supplied = assembled. Product type = ear muffs. SNR value = 35 dB (A) Conforms to = EN 352. Average insulation level = 32 dB (A) Type of hearing protection = passive. Material = ABS, polyurethane, TPE film, ethylene vinyl acetate (EVA) , polyoxymethylene (POM) Colour = black, green. Weight = 0.36 kg. Comfortable ear pads for optimum pressure distribution. Padded headpiece for high wear comfort. Adjustable size: for a secure and comfortable fit. Durable and easy care: ear pads and foam inserts can be replaced, high gloss surface reduces dirt adhesion. With their large ear pads made of viscoelastic foam and a large padded headpiece, M6 ear muffs provide ideal levels of wearing comfort. They are lightweight and flexible, the contact pressure is ideally balanced. This ensures the ear muffs provide a secure and comfortable fit. The high gloss surface not only looks good, but also prevents the adhesion of dirt. High quality materials, the high quality workmanship typical to MOLDEX and replaceable ear pads promise a long service life. M6 ear muffs provide a high level of noise reduction of 35 dB (SNR)

See full description
Specifications for M6 Ear Muffs, SNR = 35 dB, Black/Green
  • Cup Colour
    Black, Green
  • Colour
    Black, Green
  • Product Type
    Ear Muffs
  • Supplied
    Assembled
  • Single Number Rating (SNR)
    35dBA
  • Type of Hearing Protection
    Passive
  • Weight
    0.36kg
  • Average Insulation Level
    32dBA
  • Conforms to
    EN 352
  • Single Number Rating
    35dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome