7400 Contour Standard - Box of 200

Order Code: ZT1576819S

£39.99 Inc VAT (20%)


Description

Available in TWO sizes the Contours are a cost effective alternative to moulded earplugs, 99% of people should find a fit. The size and shape of ear canals can vary dramatically from person to person, for this reason the Contours are available in two sizes. The slim waist of the new earplug reduces unpleasant pressure in the first bend of the ear canal, Extremely comfortable to wear , Size: Standard , SNR 35, EN352-2:2002

See full description
Specifications for 7400 Contour Standard - Box of 200
  • MFR Part No.
    MOL7400
  • Length
    749mm
  • Weight
    0.48kg
  • Height
    271mm
  • Width
    392mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome