Ear Plug Station Including Ear Plugs, MelLows Yellow, SNR 22 dB, Including 500 Pairs Of MelLows

Order Code: ZT2694918S

£139.99 Inc VAT (20%)


Description

Ear plug station including ear plugs, MelLows yellow, SNR 22 dB, including 500 pairs of MelLows. Supplied = assembled. Product type = hearing protection dispensers. SNR value = 22 dB (A) Scope of delivery = includes 500 pairs. Conforms to = EN 252-2:2002. Average insulation level = 18 dB (A) Type of hearing protection = passive. Material = polyurethane. Colour = yellow. Weight = 0.00 kg. Effective against low noise levels, communication remains possible. Slightly tapered shape for a comfortable and good fit. Practical and hygienic storage exactly where hearing protection is needed. Easy removal. Pleasant wearing comfort. Practical dispenser container with 250/500 pairs of ear plugs. Wall bracket not included in delivery (see Accessories) MelLows ear plugs were specifically developed for areas with low levels of noise. They provide reliable protection against noise without cutting the wearer off from the outside world. Communication and perception of warning signals remains possible. The ear plugs are easy to compress, and expand in the ear canal at the right time. They fit there comfortably and provide reliable protection against noise without creating pressure. MelLows provide a moderate level of noise protection of 22 dB (SNR)

See full description
Specifications for Ear Plug Station Including Ear Plugs, MelLows Yellow, SNR 22 dB, Including 500 Pairs Of MelLows
  • Material
    Polyurethane
  • Colour
    Yellow
  • Product Type
    Hearing Protection Dispensers
  • Supplied
    Assembled
  • Single Number Rating (SNR)
    22dBA
  • Type of Hearing Protection
    Passive
  • Conforms to
    EN 252-2, 2002
  • Average Insulation Level
    18dBA
  • Single Number Rating
    22dBA