Ear Plug Station Including Ear Plugs, PuraFit Green, SNR 36 dB, Including 250 Pairs Of PuraFit

Order Code: ZT2694991S

£113.99 Inc VAT (20%)


Description

Ear plug station including ear plugs, PuraFit green, SNR 36 dB, including 250 pairs of PuraFit. Supplied = assembled. Product type = hearing protection dispensers. SNR value = 36 dB (A) Scope of delivery = includes 250 pairs. Conforms to = EN 252-2:2002. Average insulation level = 33 dB (A) Type of hearing protection = passive. Material = polyurethane. Colour = green. Weight = 0.00 kg. High noise reduction of 36 dB. Pleasantly soft wearing comfort. Good fit - well protected ears. Practical and hygienic storage exactly where hearing protection is needed. Easy removal. Pleasant wearing comfort. Practical dispenser container with 250/500 pairs of ear plugs. Wall bracket not included in delivery (see Accessories) The classic Pura-Fit ear plugs feature a special foam formula and therefore offer the ideal balance of pleasant softness and stability. They are easy to compress, and expand in the ear canal at the right time. They fit there properly and provide a reliable seal without creating pressure. Pura-Fit provide a high level of noise reduction of 36 dB (SNR)

See full description
Specifications for Ear Plug Station Including Ear Plugs, PuraFit Green, SNR 36 dB, Including 250 Pairs Of PuraFit
  • Colour
    Green
  • Material
    Polyurethane
  • Product Type
    Hearing Protection Dispensers
  • Supplied
    Assembled
  • Type of Hearing Protection
    Passive
  • Average Insulation Level
    33dBA
  • Conforms to
    EN 252-2, 2002
  • Single Number Rating (SNR)
    36dBA
  • Single Number Rating
    36dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome