LASER LITE CORDED (3301106) (NO WHITE TAPE )PK 100

LASER LITE CORDED (3301106) (NO WHITE TAPE )PK 100

Order Code: ZT1577272S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

LASER-LITE (NRR 32) is the multi-color earplug that workers love to use. The non-irritating, non-allergenic self-adjusting foam recovers to fit virtually any ear canal. LASER-LITE is ideal for that portion of the population with smaller ear canals. Attenuation tested in accordance with ANSI S3.19-1974. Magenta/Yellow color, packed in poly bags.Rating: EN352:2020 SNR 35

Specifications for LASER LITE CORDED (3301106) (NO WHITE TAPE )PK 100
  • MFR Part No.
    HL3301106
  • Height
    96mm
  • Length
    650mm
  • Width
    416mm
  • Weight
    0.52kg
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome