LASER TRAK DETECTABLE CORDED PK 100

Order Code: ZT1577298S

£51.99 Inc VAT (20%)


Description

All the economy, safety, comfort, attenuation ... and it's detectable, too. All these great features come together in the new LASER-TRAK (NRR 32)! The only earplug that is both disposable and detectable. Comfortable styling that also provides high attenuation in tandem with detectability. Made of bright and intensely visible orange and blue coloring for extra visibility in food processing environments. Nonferrous metal is highly detectable by metal detection devices. Corded for extra safety and convenience.Rating: EN352:2020 SNR 34

See full description
Specifications for LASER TRAK DETECTABLE CORDED PK 100
  • MFR Part No.
    HL3301167
  • Width
    416mm
  • Height
    210mm
  • Weight
    0.52kg
  • Length
    650mm
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome