M6810 6810 WaveBand 1K

Order Code: ZT1577982S

Qty of 8 for
£55.92 Inc VAT (20%)
£6.99 each
QuantityPriceDiscount
1 - 39£6.990%
40 - 79£6.714%
80 - 159£6.438%
160 - 399£6.1512%
400 +£5.8716%

This product must be ordered in multiples of 8

Description

The WaveBand puts very little pressure on the ear so these bands can be worn for longer periods of time. , Comfortably worn under the chin. The sleek wave design allows the band to float, keeping it away from the wearer's body and clothing, eliminating the problem of noise transmission completely. , Made from dual material, with soft grip points the WaveBand is extremely lightweight - only 12g, Low band pressure for a high level of comfort. Replacement pods available. Code MOL6825 and M6830, SNR 27

See full description
Specifications for M6810 6810 WaveBand 1K
  • MFR Part No.
    M6810
  • Weight
    0.0268kg
  • Height
    210mm
  • Length
    514mm
  • Width
    318mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome