MOLDEX 7625 MELLOWS S DISP 250 DISPENSING SYSTEM

Order Code: ZT1578436S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Made from recyclable material and with only 2% wastage the dispenser puts protection at the centre of the workforce. Plugs remain hygienic as the dispenser mechanism is automatically replaced with every refill. , Contains 250 pairs of Moldex MelLows (Small), SNR 22. Dispensing station only, The mounting bracket comes separately and is needed for all Moldex stations Product code M7060, Conforms to EN352-2:2002.

See full description
Specifications for MOLDEX 7625 MELLOWS S DISP 250 DISPENSING SYSTEM
  • MFR Part No.
    M7625
  • Height
    250mm
  • Width
    290mm
  • Length
    416mm
  • Weight
    0.6875kg
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome