MOLDEX 7750 PURAFIT L DISP 500 DISPENSING STATION

MOLDEX 7750 PURAFIT L DISP 500 DISPENSING STATION

Order Code: ZT1578697S

£93.99 Inc VAT (20%)


Description

Made from recyclable material and with only 2% wastage the dispenser puts protection at the centre of the workforce. Plugs remain hygienic as the dispenser mechanism is automatically replaced with every refill. , Contains 500 pairs of Moldex Pura-Fit (Large), SNR 36, Dispensing station only, The mounting bracket comes separately and is needed for all Moldex stations Product code M7060, Conforms to EN352-2:2002.

Specifications for MOLDEX 7750 PURAFIT L DISP 500 DISPENSING STATION
  • MFR Part No.
    M7750
  • Height
    320mm
  • Length
    682mm
  • Weight
    1.02kg
  • Width
    314mm
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome