Moldex Noise Reducing Earband

Order Code: ZT3082784S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Colour: Blue/green.
Pack Quantity: 8.
Product Type: Earplugs.
Signal to Noise Ratio (SNR) dB: 27snr.
Standard Noise Reduction (SNR) : 27.Especially designed to follow the contours of the face. Worn under the chin to allow freedom of movement without contact sounds. Very light, only 12g. Low band pressure which makes it comfortable over long periods of use. Tested and certified to EN 352-2:2002. SNR 27dB. Sold in pack of 8.

See full description
Specifications for Moldex Noise Reducing Earband
  • Colour
    Blue/Green
  • Pack Quantity
    8
  • Signal to Noise Ratio
    27dBA
  • Weight
    12g
  • Product Type
    Earplugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome