Reusable Ear Plugs, Rockets, SNR = 30 dB, Pack Of 50 Pairs

Order Code: ZT2695011S

£159.99 Inc VAT (20%)


Description

Reusable ear plugs, Rockets, SNR = 30 dB, pack of 50 pairs. Supplied = assembled. Product type = earplugs. SNR value = 30 dB (A) Conforms to = EN 352-2. Average insulation level = 26 dB (A) Type of hearing protection = passive. Material = thermoplastic elastomer, ethylene vinyl acetate (EVA) Colour = purple. Weight = 0.00 kg. Weight per item = 0 kg. Washable and reusable. Soft discs for a comfortable and secure fit. Soft air cushion tip for additional comfort. Practical storage container included. Rockets ear plugs are particularly comfortable. Along with flexible discs made of soft TPE plastic, they feature a unique air cushion tip and thereby fit comfortably and securely in the ear canal. A hard shaft in the ear plug lends the Rockets additional stability and makes them easier to insert in the ear canal. The disc plugs can be cleaned and reused. Each pair comes in a practical PocketPak storage container. Rockets provide a high level of noise reduction of 30 dB (SNR)

See full description
Specifications for Reusable Ear Plugs, Rockets, SNR = 30 dB, Pack Of 50 Pairs
  • Colour
    Purple
  • Pack Quantity
    50
  • Product Type
    Earplugs
  • Supplied
    Assembled
  • Single Number Rating (SNR)
    30dBA
  • Conforms to
    EN 352-2
  • Type of Hearing Protection
    Passive
  • Average Insulation Level
    26dBA
  • Single Number Rating
    30dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome