Twisters Trio Reusable Earplugssnr 33 (PK-50)

Order Code: ZT3609279S

£82.99each Inc VAT (20%)
£331.96 minimum order value

Minimum order quantity: 4.

Description

Twisters® Trio earplugs provide a user-friendly solution for those seeking efficient and comfortable hearing protection. With a convenient handle for easy insertion and removal, the innovative twist feature allows precise adjustments to ensure optimal comfort.

Features and Benefits
• Large handle for effortless insertion and removal, which eliminates the need for rolling
• Multi-curved stem provides a custom fit with easy in-ear adjustment
• Crafted from soft, skin-friendly TPE material for comfort
• Washable and reusable to ensure durability
• Corded design prevents misplacement, keeping earplugs always at hand
• Comes with a convenient PocketPak storage container for on-the-go use
• Impressive SNR of 33 for high-level noise protection

Typical Applications
• Industrial
• Construction
• Concerts and events
• Workshops
• Maintenance

Standards
• EN 352-2:2002

See full description
Specifications for Twisters Trio Reusable Earplugssnr 33 (PK-50)
  • Single Number Rating
    33dBA
  • MFR Part No.
    645101
  • Plug Material
    TPE
  • Plug Colour
    Green
  • Cord/Band Style
    Corded
  • Ear Plug Type
    Reusable Ear Plugs
  • Series
    Twisters®
  • Detectability
    Not Detectable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome