WaveBand 2-component Banded Ear Plugs, SNR = 27 dB, Pack Of 8, Comfort Shape

Order Code: ZT2695014S

£119.99 Inc VAT (20%)


Description

WaveBand 2-component banded ear plugs, SNR = 27 dB, pack of 8, comfort shape. Supplied = assembled. Product type = ear defenders. SNR value = 27 dB (A) Conforms to = EN 352-2. Average insulation level = 23 dB (A) Type of hearing protection = passive. Material = polyurethane, polyoxymethylene (POM) , thermoplastic elastomer. Colour = blue, green. Weight = 0.01 kg. Weight per item = 0 kg. Anatomical shape: more freedom of movement, fewer disturbances. Well balanced contact pressure: fits securely and comfortably. Replaceable plugs: for hygiene and durability. Safe storage: resealable plastic bag. The anatomical lines of the WaveBand banded ear plugs follows the shape of the lower jaw. This reduces contact with items of clothing and the disturbing noises they cause in the ear. The headpiece, which features soft foam ear plugs and a well balanced contact pressure, is very comfortable to wear while reliably reducing noise. The WaveBand that is worn under the chin is easy and quick to put on and take off. This is particularly practical when changing noise levels make it necessary to take out and put in the ear plugs over and over again. The foam ear plugs available as an accessory can be replaced. WaveBand banded ear plugs provide a high level of noise reduction of 27 dB (SNR)

See full description
Specifications for WaveBand 2-component Banded Ear Plugs, SNR = 27 dB, Pack Of 8, Comfort Shape
  • Pack Quantity
    8
  • Colour
    Blue, Green
  • Product Type
    Ear Defenders
  • Supplied
    Assembled
  • Conforms to
    EN 352-2
  • Single Number Rating (SNR)
    27dBA
  • Average Insulation Level
    23dBA
  • Type of Hearing Protection
    Passive
  • Single Number Rating
    27dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome