0
1
2
3
4

Electric Fireplace with White Wooden Mantel

Order Code: ZT2117920S

£339.99 Inc VAT (20%)


Description



Heat up your place with this electric fireplace on cold days! Thanks to the latest LED technology, you can warm yourself without starting a real fire but yet you are able to admire the realistic fire. Covered in white finish, this fireplace is elegant and contemporary, it can be the talk of the gatherings. This fireplace achieves both in style and function, ideal for family use.

Features

Low energy cost
Easy to install
Quick to heat up
Contemporary look
Specifications

Dimensions: 87.6cm H x 122cm W x 28.8cm D

Product Type: Fireplace

Fireplace Material: Metal

Mantel Material: MDF

Fuel Type: Electric

Mantel Included: Yes

Mantel Finish: White

Fuel Bed Type: Artificial Logs

See full description