0
1
2
3
4

Linear Electric Fireplace Recessed in Chrome

Order Code: ZT2117831S

£439.99 Inc VAT (20%)


Description



This electric fireplace is paired with realistic logs and crystals to create the most vivid burning flame to your living space so that you can experience a realistic fire in a safe and environmentally-friendly way. If you are impressed by the scene and would like to admire it for a bit longer, you can even leave the polychromatic flames on without letting it produce heat.

Features:

The heat it produces covers a wide range of areas
Polychromatic flames available, creates various atmosphere
A modern heating device that fits every home decor
High-quality LED screen gives you an authentic fire scene
Specifications

Dimensions: 54.4cm H x 152.4cm W x 14cm D

Product Type: Fireplace

Orientation: Wall Mounted/Recessed

Fuel Type: Electric

Heat-Producing: Yes

Mantel Included: No

Primary Material: Metal

Finish: Chrome

Plug Included: Yes

Automatic Safety Shutoff: Yes

Fireplace Remote Included: Yes

See full description