Modern Electric Fireplace 1 & 2KW LED Fire Place Effect Heater Fire Flame Golden

Order Code: ZT3350330S

£139.99 Inc VAT (20%)


Description

This electric fireplace is designed with a feel of the real coal burning fireplace using LED lightingIt can be used freestanding Designed with security cut-off device30 M2 coverage area means your house will be warm 1000W and 2000W adjustable powerCertified by CE, EMC, GS and ROHS Easy to assemble. Overall Dimension: 48. 2L x 18. 5T x 59. 2H (cm) Net Weight: 10. 2kg

Specifications for Modern Electric Fireplace 1 & 2KW LED Fire Place Effect Heater Fire Flame Golden
  • Number of Heat Settings
    2
  • Mount Type
    Freestanding
  • Weight
    10.2kg
  • Product Type
    Electric Fireplace
  • Coverage Area
    30 M2