Keep Locked Shut Sign - Taktyle (150X 150mm)

Order Code: ZT1201293S

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 +£16.277%


Description

Self-adhesive and reverse printed, this moulded taktyle Braille sheet also features vacuum-formed Braille to bolster accessibility. Conforming to all necessary regulations to ensure consistency and compliance of safety pictograms, the sign is a cost-effective way of instructing personnel to keep your desired door locked shut.

Features and Benefits
• Smooth contour lettering and pictograms
• Self-adhesive backing allows for easy affixation to your desired area
• Patented design locating ring guides the hand to the centre of the sign where the Braille information is
• Matte finish prevents reflection

Typical Applications
• Schools
• Offices
• Construction Sites
• Public Buildings

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Keep Locked Shut Sign - Taktyle (150X 150mm)
  • Overall Width
    150mm
  • Overall Height
    150mm
  • Material
    Taktyle Sheet
  • Legend/Symbol Colour
    Blue
  • Fixing Method
    Self Adhesive
  • Primary Colour
    White
  • Sign Message
    Keep Locked Shut
  • Description
    Keep Locked Shut
  • Braille
    Yes
  • Sign Type
    Safety Sign

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome