Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
Doctor Rigid PVC Sign - 200 x 250mm
By Sitesafe
Order Code:
ZT1186204X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.55
5%
10 - 19
£8.09
10%
20 +
£7.65
15%
1
Add to basket
Get it in
8-12
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/doctor-rigid-pvc-sign-200-x-250mm/p/ZT1186204X
Add to quotation
View all Emergency & First Aid Signs
Description
Rigid PVC and Self-Adhesive.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Doctor Rigid PVC Sign - 200 x 250mm
Primary Colour
Green
Legend/Symbol Colour
White
Design
DOCTOR
MFR Part No.
FA01820R
Overall Height
250mm
Material
Rigid PVC
Fixing Method
Wall Fix
Sign Type
First Aid
Overall Width
200mm
Braille
No
Description
Doctor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome