Fire Safety Sign Pack - Rigid PVC (Medium) - 33 Signs

Order Code: ZT3959244S

£159.99 Inc VAT (20%)


Description

These cost effective and convenient signage packs contain 33 fire safety signs that can be placed around key areas of our premises. The products are not only ideal for new businesses but also perfect for updating tired, faded or non compliant signage in offices, schools or any other work environment where Health and Safety is paramount. The signs are a simple yet highly effective way of ensuring compliance and creating a safety-conscious work environment to create safer place for staff and visitors by helping reduce the risk of accident, injury and loss of life. Available as signs printed on Self Adhesive Vinyl or Non-Adhesive Rigid PVC Boards to suit your needs. All signs are designed and manufactured in the UK and both sets contain the same 33 fire safety signs.

Features and Benefits
• 33 piece sets are highly comprehensive and ensure there is an ample amount of signage around your workplace denoting fire safety messaging
• Cost effective and convenient way of conveying key health and safety messaging
• Helps to create a safety-conscious environment which in turn reduces the risk of accidents
• Printed on either Self Adhesive Vinyl or Rigid PVC to suit your preferences and needs

Contents
• 8 x Fire Exit (Man Arrow Up) w400 x h150mm
• 2 x Fire Exit (Man Arrow Left) w400mm x h150mm
• 2 x Fire Exit (Man Arrow Right) w400mm x h150mm
• 3 x Fire Exit Keep Clear w450mm x h200mm
• 10 x Fire Door Keep Shut w100mm x w100mm
• 4 x Fire Action Procedure w200mm x h300mm
• 4 x Fire Alarm Call Point Symbol w100mm x h100mm

Typical Applications
• Offices
• Warehouses
• Schools

See full description
Specifications for Fire Safety Sign Pack - Rigid PVC (Medium) - 33 Signs
  • MFR Part No.
    15072
  • Material
    Rigid PVC
  • Fixing Method
    Wall Fix
    Sticky Tape
  • Overall Height
    150mm
    200mm
    100mm
    300mm
  • Overall Width
    100mm
    200mm
    450mm
    400mm
  • Primary Colour
    Blue
    Green
    Red
  • Legend/Symbol Colour
    White
  • Sign Type
    Safety Sign

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome