Health and Safety Sign Pack Rigid PVC & HSE Poster - 41 Signs

Order Code: ZT3920699S

£249.99 Inc VAT (20%)


Description

Supplied in packs of 41, these sets contain Health and Safety signage and posters that can be placed in convenient locations around the workplace to create a safety conscious environment. Available printed on self adhesive vinyl or rigid PVC boards, the signs are not only ideal for new businesses but also perfect for updating tired, faded or non compliant signage in offices, schools or any other work environment where Health and Safety is paramount. The packs make your work environment a safer place for staff and visitors by helping reduce the risk of accident, injury and loss of life. All signage and posters are designed and manufactured in the UK.

Features and Benefits
• 41 piece pack is highly comprehensive and provides an ample amount of Health and Safety signage for around the workplace
• Safety posters help to create a safety-conscious environment, thus reducing the risk of accidents and injuries in the workplace
• Cost effective and convenient way of ensuring compliance to health and safety regulations
• Simple way of highlighting key health and safety messages to employers, employees and visiting site personnel
• Available printed on Self Adhesive Vinyl or Rigid PVC Board to suit your preferences and needs

Contents
• 8 x Fire Exit (Man Arrow Up) w400mm x h150mm
• 2 x Fire Exit (Man Arrow Left) w400mm x h150mm
• 2 x Fire Exit (Man Arrow Right) w400mm x h150mm
• 3 x Fire Exit Keep Clear w450mm x h200mm
• 10 x Fire Door Keep Shut w100mm x h100mm
• 4 x Fire Action Procedure w200mm x h300mm
• 4 x Fire Alarm Call Point Symbol w100mm x h100mm
• 1 x Health & Safety Law Poster (Non Adhesive Laminated) w420mm x h594mm
• 1 x No Smoking It Is Against The Law To Smoke On These Premises w148mm x h210mm
• 1 x Push Bar To Open w600mm x h100mm
• 1 x Your First Aider Is: ____ Located At:____ w200mm x h300mm
• 2 x Now Wash Your Hands w200mm x h300mm
• 2 x Caution Very Hot Water w75mm x h50mm

Typical Applications
• Offices
• Warehouses
• Schools

See full description
Specifications for Health and Safety Sign Pack Rigid PVC & HSE Poster - 41 Signs
  • Sign Type
    Health & Safety
  • Legend/Symbol Colour
    White
  • Material
    Rigid PVC
    Laminated Paper
  • MFR Part No.
    15074
  • Primary Colour
    Green
    Red
    Blue
  • Overall Height
    300mm
    150mm
    200mm
    594mm
    210mm
    50mm
    100mm
  • Overall Width
    148mm
    400mm
    200mm
    600mm
    75mm
    100mm
    420mm
    450mm
  • Fixing Method
    Wall Fix
    Sticky Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome