Health and Safety Sign Pack Rigid PVC (Lge) & HSE Poster 51 Signs

Order Code: ZT3923261S

£329.99 Inc VAT (20%)


Description

Designed and manufactured in the UK, these 51 piece sets contain an array of health and safety signage to create a safety-conscious workplace. These cost effective and convenient signage packs are not only ideal for new businesses but also perfect for updating tired, faded or non compliant signage in offices, schools or any other work environment where Health and Safety is paramount. This 51 piece Health and Safety signage pack will help make sure you are compliant and make your work environment a safer place for staff and visitors by helping reduce the risk of accident, injury and loss of life. Available with the signage printed on Non-Adhesive 1mm Rigid PVC Boards or Self Adhesive Vinyl, the signs can easily be mounted onto your position of choice.

Features and Benefits
• 51 piece set ensures you have a highly comprehensive range of health and safety signage
• Health and safety signage is a cost effective and easy way of creating a safety-conscious workplace environment
• Helps to reduce the risk of incidents and accidents in the workplace
• Available with the signage printed on either self adhesive vinyl or rigid PVC to suit your preferences and needs

Contents
• 4 x Fire Action Procedure w200mm x h300mm
• 4 x Fire Alarm Call Point Symbol w100mm x h100mm
• 8 x Fire Exit (Man Arrow Up) w400mm x h150mm
• 2 x Fire Exit (Man Arrow Left) w400mm x h150mm
• 2 x Fire Exit (Man Arrow Right) w400mm x h150mm
• 3 x Fire Exit Keep Clear w450mm x h200mm
• 10 x Fire Door Keep Shut w100mm x h100mm
• 1 x Health & Safety Law Poster (Non Adhesive Laminated) w420mm x h594mm
• 2 x No Smoking It Is Against The Law To Smoke... w148mm x h210mm
• 2 x Push Bar To Open w600mm x h100mm
• 1 x Your First Aider Is: w200mm x h300mm
• 2 x Now Wash Your Hands w200mm x h300mm
• 2 x Caution Very Hot Water w75mm x h50mm
• 1 x Accident Report Book
• 2 x Caution CCTV In Operation w200mm x h300mm
• 1 x Heavy Duty A-Board - Warning Wet Floor
• 1 x Toilets Mini Sign w200mm x h50mm
• 1 x Gentlemen Mini Sign w200mm x h50mm
• 1 x Ladies Mini Sign w200mm x h50mm
• 1 x Fire Assembly Point w600mm x h450mm

Typical Applications
• Offices
• Schools
• Businesses
• Warehouses

See full description
Specifications for Health and Safety Sign Pack Rigid PVC (Lge) & HSE Poster 51 Signs
  • MFR Part No.
    15075
  • Fixing Method
    Wall Fix
    Sticky Tape
  • Legend/Symbol Colour
    White
    Black
  • Primary Colour
    Green
    Red
    Blue
    Black
    Yellow
  • Overall Width
    75mm
    200mm
    148mm
    400mm
    100mm
    420mm
    450mm
    600mm
  • Material
    Rigid PVC
    Laminated Paper
  • Sign Type
    Health & Safety
  • Overall Height
    50mm
    450mm
    594mm
    100mm
    210mm
    200mm
    150mm
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome